Motion
2049-4-8S
45° Elbow - 1/4 in Female SAE 45° Flare Swivel x 1/2 in Male Pipe Rigid, Steel
Mi Item #08410250
MFR #2049-4-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/4 in Female SAE 45° Flare Swivel x 1/2 in Male Pipe Rigid, Steel
Mi Item #08410250
MFR #2049-4-8S

Mfr description
2049-4-8S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to NPTF
  • Description Keyword
    1/4 in Female SAE 45° Flare Swivel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female SAE 45° Flare Swivel
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)