Overview
Mfr description
2067-6-4S
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale O-Ring Boss
- End 2 Size1/4 in
- End 1 Size Type3/8 NPTF
- End 2 Thread(SAE) 7/16–20
- End 2 Size Type1/4 ORB
- MaterialSteel
- Description Keyword3/8 in Female Pipe Swivel x 1/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data