Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2050-12-16S

45° Elbow - 3/4 in Female Pipe Swivel x 1 in Female Pipe Rigid, Steel
MI ITEM #08410255
MFR #2050-12-16S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2050-12-16S

Specifications

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Female
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Style/Type
    NPTF to NPSM, NPSM to NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1 in
  • End 1 Size Type
    3/4 NPTF, 1 NPTF
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
  • Description Keyword
    3/4 in Female Pipe Swivel x 1 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text