Overview
Mfr description
2047-4-2S
- Zinc plated
- Used in pressure hydraulic systems
- Broad selection of styles and sizes
- Carbon Steel
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size1/4 in
- End 1 Thread(NPSM) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 1 Size Type1/4 NPSM
- End 2 Thread(NPTF) 1/8–27
- End 2 Size Type1/8 NPTF
- MaterialSteel
- Description Keyword1/4 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data