Overview
Mfr description
2068-6-10S
- Broad selection of styles and sizes
- Used in pressure hydraulic systems.
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size3/8 in
- End 1 Thread(NPSM) 3/8–18
- End 2 StyleMale O-Ring Boss
- End 2 Size5/8 in
- End 1 Size Type3/8 NPSM
- End 2 Thread(SAE) 7/8–14
- End 2 Size Type5/8 ORB
- MaterialSteel
- Description Keyword3/8 in Female Pipe Swivel x 5/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data