Motion
FF91494-2S
Seal Nut - 1/8 in NPTF, (NPTF) 1/8–27 Thread, Steel
Mi Item #08410302
MFR #FF91494-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Nut - 1/8 in NPTF, (NPTF) 1/8–27 Thread, Steel
Mi Item #08410302
MFR #FF91494-2S

Mfr description
FF91494-2S
  • Compact size
  • Dry seal pipe threads
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Seal Nut
  • Description Keyword
    1/8 in NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)