Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypeSeal Nut
- Description Keyword3/8 in NPTF
- End 1 StyleNPTF
- End 1 Thread(NPTF) 3/8–18
- MaterialSteel
Overview
Mfr description
FF91494-6S
- Dry seal pipe threads
- Zinc plated
- Broad selection of styles and sizes
- Compact size
- Zinc plated for resistance to corrosion.