Motion
FF91494-8S
Seal Nut - 1/2 in NPTF, (NPTF) 1/2–14 Thread, Steel
MI ITEM #08410305
MFR #FF91494-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Nut - 1/2 in NPTF, (NPTF) 1/2–14 Thread, Steel
MI ITEM #08410305
MFR #FF91494-8S

Mfr description
FF91494-8S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Length
    1/4 in

Details

  • Adapter Type
    Seal Nut
  • Description Keyword
    1/2 in NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    (NPTF) 1/2–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)