Motion
2083-6-2S
Hex Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #08410306
MFR #2083-6-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Steel
Mi Item #08410306
MFR #2083-6-2S

Mfr description
2083-6-2S
  • Dry seal pipe threads
  • Zinc plated
  • Compact size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 1/8 NPTF
  • End 2 Size
    1/8 in
  • Inside Diameter
    0.281 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)