Motion
2222-1S
Plug - 1/16 in Male Pipe Rigid, (NPTF) 1/16–27 Thread, Steel
MI ITEM #08410308
MFR #2222-1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/16 in Male Pipe Rigid, (NPTF) 1/16–27 Thread, Steel
MI ITEM #08410308
MFR #2222-1S

Mfr description
2222-1S
  • Zinc plated
  • Broad selection of styles and sizes
  • Compact size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/16 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/16 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/16–27
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)