Motion
2040-24-32s

Danfoss Adapters
2040-24-32s

Straight Adapter - 1-1/2 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
Mi Item #08410317
MFR #2040-24-32s
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2040-24-32s

Straight Adapter - 1-1/2 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
Mi Item #08410317
MFR #2040-24-32s

Mfr description
2040-24-32S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    2 in
  • End 2 Size Type
    2 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 2–11-1/2
  • ManufacturerName (description attribute)
    Danfoss Adapters
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)