Specifications
Dimensions
- End 1 Size1/8 in
- End 1 Size Type1/8 NPTF
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/8 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/8–27
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
Overview
Mfr description
2040-2-8S