Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 NPTF, 3/4 ORB
- End 2 Size3/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to NPTF, NPTF to O-Ring Boss
- Description Keyword3/4 in Male Pipe Rigid x 3/4 in Male O-Ring Boss
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)