Overview
Mfr description
FF1796-2424S
- Wide variety of sizes
- Trivalent Zinc plated
- O-ring included
- Replacement o-rings offered
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Pipe Rigid
- Both Ends Style/TypeO-Ring Boss to NPTF, NPTF to O-Ring Boss
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1-1/2–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/2 in
- End 1 Size Type1-1/2 NPTF, 1-1/2 ORB
- End 2 Thread(SAE) 1-7/8–12
- MaterialSteel
- Description Keyword1-1/2 in Male Pipe Rigid x 1-1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data