Overview
Mfr description
FF1796-3232S
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale O-Ring Boss
- Both Ends Style/TypeNPTF to O-Ring Boss, O-Ring Boss to NPTF
- End 1 Size2 in
- End 1 Thread(SAE) 2-1/2–12
- End 2 StyleMale Pipe Rigid
- End 2 Size2 in
- End 1 Size Type2 ORB, 2 NPTF
- End 2 Thread(NPTF) 2–11-1/2
- MaterialSteel
- Description Keyword2 in Male O-Ring Boss x 2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data