Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 ORB, 1/8 NPTF
- End 2 Size1/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss, O-Ring Boss to NPTF
- Description Keyword1/4 in Male O-Ring Boss x 1/8 in Male Pipe Rigid
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- MaterialSteel