Overview
Mfr description
FF1796-0806S
- Replacement o-rings offered
- Wide variety of sizes
- Trivalent Zinc plated
- O-ring included
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Pipe Rigid
- Both Ends Style/TypeO-Ring Boss to NPTF, NPTF to O-Ring Boss
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale O-Ring Boss
- End 2 Size1/2 in
- End 1 Size Type3/8 NPTF, 1/2 ORB
- End 2 Thread(SAE) 3/4–16
- MaterialSteel
- Description Keyword3/8 in Male Pipe Rigid x 1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data