Motion
2096-12-8S
Straight Adapter - 3/4 in Female Pipe Rigid x 1/2 in Female Pipe Rigid, Steel
MI ITEM #08410339
MFR #2096-12-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female Pipe Rigid x 1/2 in Female Pipe Rigid, Steel
MI ITEM #08410339
MFR #2096-12-8S

Mfr description
2096-12-8S
  • Wide variety of sizes
  • Eaton, Weathehead, straight thread o-ring
  • O-ring included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Inside Diameter
    1.468 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)