Motion
2096-16-12S

Danfoss Adapters
2096-16-12S

Straight Adapter - 1 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Steel
MI ITEM #08410340
MFR #2096-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2096-16-12S

Straight Adapter - 1 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Steel
MI ITEM #08410340
MFR #2096-16-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2096-16-12S
  • Eaton, Weathehead, straight thread o-ring
  • Trivalent Zinc plated
  • Wide variety of sizes
  • O-ring included
  • Replacement o-rings offered

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Danfoss Adapters
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1 NPTF, 3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel
  • Inside Diameter
    1.125 in
  • Description Keyword
    1 in Female Pipe Rigid x 3/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text