Specifications
Dimensions
- End 1 Size2 in
- End 1 Size Type2 NPTF
- End 2 Size2 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword2 in Female Pipe Rigid x 2 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 2–11-1/2
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)