Overview
Mfr description
2096-8-6S
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- End 1 StyleFemale Pipe Rigid
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/8 in
- End 1 Size Type1/2 NPTF, 3/8 NPTF
- End 2 Thread(NPTF) 3/8–18
- MaterialSteel
- Description Keyword1/2 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data