Motion
2089-32-32S

Danfoss Adapters
2089-32-32S

90° Elbow - 2 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
MI ITEM #08410347
MFR #2089-32-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2089-32-32S

90° Elbow - 2 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
MI ITEM #08410347
MFR #2089-32-32S

Mfr description
2089-32-32S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 NPTF
  • End 2 Size
    2 in
  • End 2 Size Type
    2 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    2 in Female Pipe Rigid x 2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 2–11-1/2
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)