Overview
Mfr description
2086-8-8S
- Compact size
- Zinc plated
- Dry seal pipe threads
- Broad selection of styles and sizes
- Zinc plated for resistance to corrosion.
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
- Inside Diameter0.391 in
- Description Keyword1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data