Overview
Mfr description
2213-6-8S
- Zinc plated
- Broad selection of styles and sizes
- Compact size
- Dry seal pipe threads
- Zinc plated for resistance to corrosion.
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Pipe Rigid
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in
- End 1 Size Type3/8 NPTF, 1/2 NPTF
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
- Description Keyword3/8 in Male Pipe Rigid x 1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data