Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Size3/4 in
- End 2 Size Type3/4 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword1 in Female JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin®
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 1-1/16–12
- MaterialSteel
Overview
Mfr description
FF1066-1612S
- Available in Stainless Steel type 316
- Broad selection of styles and sizes
- Zinc plated
- Good resistance to vibration
- Interchangeable with all sources
- Orderable with pipe sealants by adding "Z" at the end of the catalog number