Motion
2215-16-8S
Tube End Reducer - 1 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410361
MFR #2215-16-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube End Reducer - 1 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410361
MFR #2215-16-8S

Mfr description
2215-16-8S
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Overall Diameter
    1 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Steel
  • Max Operating Temperature
    400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)