Motion
FF1066-0806S

Danfoss Adapters
FF1066-0806S

Tube End Reducer - 1/2 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410366
MFR #FF1066-0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF1066-0806S

Tube End Reducer - 1/2 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410366
MFR #FF1066-0806S

Mfr description
FF1066-0806S
  • Interchangeable with all sources
  • Zinc plated
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/2 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)