Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 1/8 in JIC 37° Flare-Twin®, (SAE) 5/16–24 Thread, Steel
MI ITEM #08410367
MFR #1290-2S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1290-2S

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • Material
    Steel
  • Description Keyword
    1/8 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text