Motion
FF91488-0610S

Danfoss Adapters
FF91488-0610S

Metric Sleeve - 3/8 in JIC 37° Flare-Twin®, Steel
MI ITEM #08410381
MFR #FF91488-0610S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF91488-0610S

Metric Sleeve - 3/8 in JIC 37° Flare-Twin®, Steel
MI ITEM #08410381
MFR #FF91488-0610S

Mfr description
FF91488-0610S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Metric Sleeve
  • Description Keyword
    3/8 in JIC 37° Flare-Twin®
  • End 1 Style
    JIC 37° Flare-Twin®
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)