Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid, Steel
MI ITEM #08410383
MFR #2021-2-2S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2021-2-2S
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Zinc plated
  • Broad selection of styles and sizes.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 JIC 37°, 1/8 NPTF
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Inside Diameter
    1.078 in
  • Description Keyword
    1/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text