Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 7/8 in Male JIC 37° Flare-Twin®, (SAE) 1-3/16–12 Thread, Steel
MI ITEM #08410385
MFR #900599-14S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
900599-14S
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Good resistance to vibration
  • Available in Stainless Steel type 316
  • Zinc plated.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    7/8 in
  • End 1 Thread
    (SAE) 1-3/16–12
  • Material
    Steel
  • Inside Diameter
    0.719 in
  • Description Keyword
    7/8 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text