Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 ORB
- End 2 Size3/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword3/4 in Male O-Ring Boss x 3/4 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- MaterialSteel