Motion
2220-8-8S
Straight Adapter - 1/2 in Male O-Ring Boss x 1/2 in Male O-Ring Boss, Steel
Mi Item #08410403
MFR #2220-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male O-Ring Boss x 1/2 in Male O-Ring Boss, Steel
Mi Item #08410403
MFR #2220-8-8S

Mfr description
2220-8-8S
  • Wide variety of sizes
  • Trivalent Zinc plated
  • Replacement o-rings offered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB
  • End 2 Size
    1/2 in
  • Inside Diameter
    0.8439 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1/2 in Male O-Ring Boss x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)