Motion
202702-3-3S

Danfoss Adapters
202702-3-3S

Straight Adapter - 3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male O-Ring Boss, Steel
Mi Item #08410406
MFR #202702-3-3S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
202702-3-3S

Straight Adapter - 3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male O-Ring Boss, Steel
Mi Item #08410406
MFR #202702-3-3S

Mfr description
202702-3-3S
  • Zinc plated
  • Broad selection of styles and sizes
  • Interchangeable with all sources
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°, 3/16 ORB
  • End 2 Size
    3/16 in
  • Inside Diameter
    0.1719 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to JIC 37° Flare, JIC 37° Flare to O-Ring Boss
  • Description Keyword
    3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/8–24
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)