Motion
2041-1-10-10S

Danfoss Adapters
2041-1-10-10S

Bulkhead Union - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410408
MFR #2041-1-10-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2041-1-10-10S

Bulkhead Union - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #08410408
MFR #2041-1-10-10S

Mfr description
2041-1-10-10S
  • Good resistance to vibration
  • Zinc plated
  • Available in Stainless Steel type 316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • Inside Diameter
    1.078 in

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)