Motion
2041-1-12-12S

Danfoss Adapters
2041-1-12-12S

Bulkhead Union - 3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin®, Stainless Steel
Mi Item #08410409
MFR #2041-1-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2041-1-12-12S

Bulkhead Union - 3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin®, Stainless Steel
Mi Item #08410409
MFR #2041-1-12-12S

Mfr description
2041-1-12-12S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°
  • Overall Length
    3.09 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 1-1/16–12
  • Material
    Stainless Steel
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    3300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)