Motion
2041-1-8-8S

Danfoss Adapters
2041-1-8-8S

Bulkhead Union - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410416
MFR #2041-1-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
2041-1-8-8S

Bulkhead Union - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #08410416
MFR #2041-1-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Overall Length
    2.44 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Stainless Steel
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    4000 psi

Overview

Mfr description
2041-1-8-8S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text