Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male Pipe Rigid, Steel
MI ITEM #08410417
MFR #2023-2-3S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2023-2-3S

Specifications

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • End 1 Size
    3/16 in
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Description Keyword
    3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text