Motion
2024-2-3S
90° Elbow - 3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male Pipe Rigid, Steel
Mi Item #08410425
MFR #2024-2-3S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male Pipe Rigid, Steel
Mi Item #08410425
MFR #2024-2-3S

Mfr description
2024-2-3S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°, 3/8 NPTF
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • Description Keyword
    3/16 in Male JIC 37° Flare-Twin® x 3/16 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)