Motion
203002-1-6-6S

Danfoss Adapters
203002-1-6-6S

Bulkhead Branch Tee - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
MI ITEM #08410438
MFR #203002-1-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
203002-1-6-6S

Bulkhead Branch Tee - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
MI ITEM #08410438
MFR #203002-1-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Bulkhead Branch Tee
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Male JIC 37° Flare-Twin®
  • End 3 Thread
    (SAE) 9/16–18
  • Material
    Steel

Overview

Mfr description
203002-1-6-6S
  • Zinc plated
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Broad selection of styles and sizes
  • Available in stainless steel type 316
  • Good resistance to vibration
  • Interchangeable with all sources
  • Available in Stainless Steel type 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text