Motion
202124-6-6S

Danfoss Adapters
202124-6-6S

Straight Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Inverted Flare, Steel
MI ITEM #08410441
MFR #202124-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
202124-6-6S

Straight Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Inverted Flare, Steel
MI ITEM #08410441
MFR #202124-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202124-6-6S
  • Zinc plated
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Available in Stainless Steel type 316
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Inverted Flare to JIC 37° Flare, JIC 37° Flare to Inverted Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Inverted Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 Inv Flare
  • End 2 Thread
    5/8–18
  • Material
    Steel
  • Inside Diameter
    0.297 in
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male Inverted Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text