Motion
FF4215-0616S

Danfoss Adapters
FF4215-0616S

Straight Adapter - 3/8 in Male JIC 37° Flare x 16 mm Male Metric, Steel
Mi Item #08410446
MFR #FF4215-0616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4215-0616S

Straight Adapter - 3/8 in Male JIC 37° Flare x 16 mm Male Metric, Steel
Mi Item #08410446
MFR #FF4215-0616S

Mfr description
FF4215-0616S
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, M16
  • End 2 Size
    16 mm
  • End 2 Size Type
    3/8 JIC 37°, M16
  • Inside Diameter
    0.8449 in
  • Overall Diameter
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Metric to JIC 37° Flare, JIC 37° Flare to Metric
  • Description Keyword
    3/8 in Male JIC 37° Flare x 16 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Metric
  • End 2 Thread
    M16 x 1.5
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)