Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4179-0604S

Straight Adapter - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Male British Standard Pipe Parallel, Steel
MI ITEM #08410454
MFR #FF4179-0604S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FF4179-0604S

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPP
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (BSPP) 1/4–19
  • End 2 Size Type
    1/4 BSPP
  • Material
    Steel
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 1/4 in Male British Standard Pipe Parallel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text