Motion
FF4179-0606S

Danfoss Adapters
FF4179-0606S

Straight Adapter - 3/8 in Female JIC 37° Flare x 3/8 in Male British Standard Pipe Taper, Steel
Mi Item #08410455
MFR #FF4179-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4179-0606S

Straight Adapter - 3/8 in Female JIC 37° Flare x 3/8 in Male British Standard Pipe Taper, Steel
Mi Item #08410455
MFR #FF4179-0606S

Mfr description
FF4179-0606S
  • Replacement o-rings sold separately
  • Eaton, Weatherhead, BSP, connector
  • Fair vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 BSPT
  • Inside Diameter
    0.6089 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPT
  • Description Keyword
    3/8 in Female JIC 37° Flare x 3/8 in Male British Standard Pipe Taper
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/8–19
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)