Motion
FF4181-1008S

Danfoss Adapters
FF4181-1008S

Straight Adapter - 5/8 in Female JIC 37° Flare Swivel x 1/2 in Male British Standard Pipe Taper, Steel
Mi Item #08410466
MFR #FF4181-1008S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4181-1008S

Straight Adapter - 5/8 in Female JIC 37° Flare Swivel x 1/2 in Male British Standard Pipe Taper, Steel
Mi Item #08410466
MFR #FF4181-1008S

Mfr description
FF4181-1008S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPT

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPT
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/2–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)