Overview
Mfr description
FF4181-1616S
- Clear zinc trivalent chromate plating
- Fair vibration resistance
- Provides an adapter to convert BSP ports to 37° allowing the use of standard connectors
- Replacement o-rings sold separately
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale JIC 37° Flare
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to BSPT
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale British Standard Pipe Taper
- End 2 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Thread(BSPT) 1–11
- End 2 Size Type1 BSPT
- MaterialSteel
- Inside Diameter0.2969 in
- Description Keyword1 in Female JIC 37° Flare x 1 in Male British Standard Pipe Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data