Overview
Mfr description
FF4181-2020S
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale JIC 37° Flare Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to BSPT
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale British Standard Pipe Taper
- End 2 Size1-1/4 in
- End 1 Size Type1-1/4 JIC 37°
- End 2 Thread(BSPT) 1-1/4–11
- End 2 Size Type1-1/4 BSPT
- MaterialSteel
- Description Keyword1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Male British Standard Pipe Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data