Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4181-0808S

Straight Adapter - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male British Standard Pipe Taper, Steel
MI ITEM #08410478
MFR #FF4181-0808S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPT

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPT
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/2–14
  • Material
    Steel

Overview

Mfr description
FF4181-0808S
  • Provides an adapter to convert BSP ports to 37° allowing the use of standard connectors
  • Replacement o-rings sold separately
  • Fair vibration resistance
  • Clear zinc trivalent chromate plating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text