Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG106-NP20-20

Straight Adapter - 1-1/4 in Male British Standard Pipe Parallel x 1-1/4 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #08410482
MFR #GG106-NP20-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GG106-NP20-20
  • Replacement o-rings sold separately
  • Clear zinc trivalent chromate plating
  • Fair vibration resistance
  • Provides an adapter to convert BSP ports to 37° allowing the use of standard connectors

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male British Standard Pipe Parallel
  • Both Ends Style/Type
    JIC 37° Flare to BSPP, BSPP to JIC 37° Flare
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (BSPP) 1-1/4–11
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 BSPP, 1-1/4 JIC 37°
  • End 2 Thread
    (SAE) 1-5/8–12
  • Material
    Steel
  • Description Keyword
    1-1/4 in Male British Standard Pipe Parallel x 1-1/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text