Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 BSPP, 1 JIC 37°
- End 2 Size1 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to JIC 37° Flare, JIC 37° Flare to BSPP
- Description Keyword1 in Male British Standard Pipe Parallel x 1 in Male JIC 37° Flare-Twin®
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Thread(BSPP) 1–11
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)